17-11/16 in. 1.8 cu. ft. Compact Refrigerator in Black
17-11/16 in. 1.8 cu. ft. Compact Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic defrost system
- Second generation CanStor® beverage dispensing system
- Compact countertop all fridge
- Scratch resistant work top is great place to store accessories
- Reversible door swing for convenient left or right hand opening
- Integrated door handle
- Tall bottle storage
- 1.5 wire shelves for maximum storage versatility
- 18 month warranty
- Smooth back design
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20-1/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 20-3/8 in
- Installation Type:
- Freestanding
- Refrigerator Capacity (Cu Ft):
- 1.8 cu ft
- Refrigerator Type:
- Compact
- Width:
- 17-11/16 in