Designer 21-7/16 in. 5.75 cu. ft. Top Mount Freezer Refrigerator in White

Part #DDPF073C1WDB  |  Item #7015743  |  Manufacturer Part #DPF073C1WDB

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 7.3 cu ft

Collection: Designer

Color Finish: White

Color Finish Category: Whites

Control Type: Turn Knob

Cord Length: 6 ft

Depth: 22-5/16 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 1.55 cu ft

Green: [Yes, Energy Star]

Height: 56-5/16 in

Installation Type: Freestanding

Interior Light: Yes

NSF Certified: No

Number of Shelves: 4

Power Source: Electric

Refrigerant: R-600A

Refrigerator Capacity Cu Ft : 5.75 cu ft

Refrigerator Type: Top Mount Freezer

Smart Home Enabled: No

Temperature Range: 32 to 42 Deg F

UL Listed: No

Volts: 115V

Width: 21-7/16 in