Saxony Built-In Beverage Center in Black and Stainless Steel

Part #DDBC056D1BSSPR  |  Item #5063518  |  Manufacturer Part #DBC056D1BSSPR

Call for Pricing

Color/Finish: Black/Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Built in Beverage Center

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

CEC Compliant: Not for Sale in CA

Capacity: 5.6 cu ft

Collection: Saxony

Color Finish: Black/Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-9/16 in

Energy Star Compliant: No

Height: 34-7/16 in

Installation Type: Built-in

Interior Light: Yes

Refrigerator Type: Beverage Centers

Temperature Range: 39 to 64 Deg F

Width: 23-13/16 in