Danco Company

36 in. x 600 ft. 30 lb. Kraft Paper Linerboard (Skid of 16)

Part #HP179391  |  Manufacturer Part #NA

Length:

600 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A low cost, all purpose packaging material
  • Cover boxes, books and parts to protect against scratches
  • Use as an economical void fill for shipping
  • 100% Recycled
  • 8 1/2" diameter roll

Specifications

Diameter: 8-1/2 in

Length: 600 ft

Material: Kraft Paper

Package Quantity: Skid of 16

Product Type: Linerboard

Size: 30 lb

Type: HP179391

UL Listed: No

Width: 36 in