DESCRIPTION

  • For Mansfield products

Danco/Perfect Match Plastic Tank Lever

D88364

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Handle Type
Lever
Height
12-3/4 in
Material
Plastic
WaterSense Labeled
No
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY