Hot and Cold Stem Extension for 2885 CG, 2885CG WS, 2962, 2962 WS, 2972, 2972 WS, 2982, 2982 WS and DELTA 2653
Hot and Cold Stem Extension for 2885 CG, 2885CG WS, 2962, 2962 WS, 2972, 2972 WS, 2982, 2982 WS and DELTA 2653
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with most Delta faucets
- Provides additional length for tub/shower stems
- Durable plastic construction
- Complies with the reduction of lead in drinking water act
- No seat required
- White finish
- ID length 7, broach S
- For hot and cold water diverter applications
Specifications
- Application:
- Bathroom Sink, Tub and Shower
- Brand Model Compatibility:
- 2650, 2650 C, 2650 C WS, 2650 WS, 2653, 2653 C, 2653 C WS, 2653 WS, 2660, 2660 C, 2660 C WS, 2660 WS, 2670, 2670 C, 2670 C WS, 2670 WS, 2676 C TP, 2676 C WS TP, 2680, 2680 C, 2680 C WS, 2680 WS, 2683, 2683, 2683 C, 2683 C WS, 2683 WS, 2686 C WS TP, 2686 CTP, 2687 C TP, 2687 C WS TP, 2862 CG, 2862 CG WS, 2872 CG, 2872 CG WS, 2882 BC, 2882 BC WS, 2882 CG, 2882 CG WS, 2885, 2885 CG, 2885CG WS, 2962, 2962 WS, 2972, 2972 WS, 2982, 2982 WS, DELTA 2653
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Stem Extension
- Height:
- 3-5/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Stem Type:
- Hot and Cold
- Width:
- 5/8 in