Three Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Danco/Perfect Match

Three Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Danco/Perfect Match

Three Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #D81429
  • Item #7585526
  • Manufacturer Part #81429
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to be compatible with Price Pfister Verve Style tub/shower faucets
  • Price Pfister handles have broach type H with 12 splines
  • Metal handles provide strength and durability
  • Includes (3) handle flanges, (3) flange nipples and (1) each hot, cold and diverter handle
  • Brushed nickel finish matches most existing fixtures
  • Round knob design adds style to your tub/shower
  • Compatible with Price Pfister stem 12H-2H/C, 12H-18D and 12H-4D
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Three Handle
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No