Toilet Handle in Polished Chrome
Toilet Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Mansfield products
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Plastic
- Product Type:
- Toilet Handle
- WaterSense Labeled:
- No
- Width:
- 4 in