5/8 in. Metal Threaded Repair Kit for Price Pfister 12H-1, 12H-2, 12H-4 and 12H-18
5/8 in. Metal Threaded Repair Kit for Price Pfister 12H-1, 12H-2, 12H-4 and 12H-18
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Tub and Shower
- Brand Model Compatibility:
- Price Pfister 12H-1, 12H-2, 12H-4, 12H-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Inside 1:
- 1-3/50 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No