2-13/100 in. Brass Repair Kit in Polished Chrome
2-13/100 in. Brass Repair Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Remodel kit for Sayco faucets
- For 3-handle tub/shower faucets with metal handles
- Durable brass stems and metal handle construction provides strength and reliable performance
- Classic chrome finish will update and compliment your existing bathroom décor
- Sleeve length: 3-3/16 in with a inner diameter of 1-1/16 in.
- Also includes socket wrench for easier installation
- Includes (1) H/C handles – pair, (1) diverter handle
- Includes 9B-3H Stem, 9B-3C Stem, 9B-5D Stem, (3) #113 seats, (3) sleeves, and (3) flange with nipples
- Complies with the reduction of lead in drinking water act
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/16 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Handle Material:
- Metal
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Rebuild Kit
- WaterSense Labeled:
- No
- Width:
- 6-49/50 in