4 in. Metal and Plastic Repair Kit in Polished Chrome

You last purchased this on
 
Danco/Perfect Match

4 in. Metal and Plastic Repair Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Danco/Perfect Match

4 in. Metal and Plastic Repair Kit in Polished Chrome

  • Fast #
  • Part #D89205
  • Item #5130619
  • Manufacturer Part #89205
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Tub and Shower
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed -:
No
Length:
4 in
Material:
Metal, Plastic
NSF Certified:
No
WaterSense Labeled:
No