Universal Toilet Tank Lever in Oil Rubbed Bronze

Part #D89450A  |  Item #4670231  |  Manufacturer Part #89450A

Call for Pricing

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

IAPMO Listed: No

WaterSense Labeled: No