1-1/4 x 1 in. Bronze Male Threaded x Female Threaded Check Valve
Enviro Check® 1-1/4 x 1 in. Bronze Male Threaded x Female Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hex shaped body for easy wrenching, this valve features a non-spin acetal poppet with a NITRILE (Buna-N) seal and stainless steel spring.
- Max Temp: 180°F (80°C)
- Enviro Check® body casting unleaded bronze with threaded male x female connection.
- Max Pressure: 400 PSI
-
Lead Law Compliant
Specifications
- Collection:
- Enviro Check®
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Height:
- 3-7/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-29/32 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure Class:
- 400#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Buna-N
- Valve Size:
- 1-1/4 in x 1 in
- Valve Type:
- Check Valve
- Weight:
- 1-3/16 lb