1.5 - 3 Ton R-410A Thermal Expansion Valve
1.5 - 3 Ton R-410A Thermal Expansion Valve
Product Details
Product Details
- Danfoss OEM repair part
Specifications
- A2L Compatible:
- No
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 660 psig
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 - 3 Ton
- UL Listed:
- UL SA 7200
- Valve Type:
- Thermal Expansion Valve