DESCRIPTION

Danfoss 2 in. 400 psi Bronze IPS Spring Check Valve

F4034E

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Valve Size
2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY