DESCRIPTION

  • A heavy service valve, designed for water/sand concentration up to 5% by volume
  • Patented design that prevents the valve from sticking open or in a closed position due to sand or debris in well water

Danfoss 400 psi Bronze Check Valve

F7983E

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
IsAcceptableImage
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
Valve Size
1 1/4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY