DESCRIPTION

  • Enviro Check® body is cast from an unleaded alloy
  • Hex shaped for easy wrenching

Danfoss Alloy Check Valve

F4201LE

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Lead Law Compliant
Yes
Material
Alloy Steel
Maximum Pressure
400 psi
Valve Size
1 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY