DESCRIPTION

  • Access port for in-line service
  • Buna-N vulcanized metal ball
  • Epoxy coated inside and out
  • Especially designed for demanding wastewater and storm water pumping applications

Danfoss Epoxy Cast Iron Coated Ball Check Valve

F3235

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
150 psi
Maximum Temperature
180
Valve Size
2 in
Valve Type
Ball Valves
Width
6-27/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS