DESCRIPTION

Danfoss Epoxy Coated Ductile Iron Check Valve

F4033DI

Valve Size:

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
End Connections
Female
Lead Law Compliant
Yes
Material
Ductile Iron
Maximum Pressure
400 psi
Valve Size
1-1/2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY