DESCRIPTION

  • Designed for vertical applications

Danfoss Epoxy FNPT Coated Ductile Iron Check Valve

F7937

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
IsAcceptableImage
Lead Law Compliant
Yes
Material
Ductile Iron
Maximum Pressure
400 psi
Maximum Temperature
180
Valve Size
2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS