DESCRIPTION

  • Fitted with a packing gland assembly that is replaceable while the system is in operation
  • Plastic cap supplied to protect the valve pushpin can provide manual control of the valve during installation
  • Valves remain normally open with no operator mounted

Danfoss Solder Union Straight Valve Body

D013G8044

Valve Size:

SPECIFICATIONS

End Connection 1
Solder
Maximum Pressure
10 psi
Maximum Temperature
250
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY