1- 1/2 in. Metal Pop-Up Drain Assembly with Lift Rod and Overflow Oil Rubbed Bronze
1- 1/2 in. Metal Pop-Up Drain Assembly with Lift Rod and Overflow Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rod and overflow
- 1 1/2" metal pop-up drain
Specifications
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-9/16 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in