1- 1/2 in. Metal Pop-Up Drain Assembly with Lift Rod and Overflow Polished Chrome
1- 1/2 in. Metal Pop-Up Drain Assembly with Lift Rod and Overflow Polished Chrome
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rod and overflow
- 1-1/4" tailpiece diameter with 1-1/2" diameter at sink gasket
- 1-1/2" metal pop-up drain
- Warranty: Limited lifetime
- For sinks with overflow drains
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-9/16 in
- Diameter:
- 2-13/100 in
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- Fits Pipe Size:
- 1-1/4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Grid Drain Material:
- Brass
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 2-1/8 in
- Style:
- Traditional
- Tailpiece Length:
- 8 in
- Tailpiece Style:
- Straight