1-1/2 in. Pop Up Drain Assembly with Lift in Tumbled Bronze
1-1/2 in. Pop Up Drain Assembly with Lift in Tumbled Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Drain Body Material:
- Brass
- End Connection 1:
- UNEF
- End Connections:
- UNEF
- Fits Pipe Size:
- 2-1/8 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 8-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Trim Only:
- No
- Tub Depth:
- 1-13/16 in
- WaterSense Labeled:
- No