1-1/4 in. Metal Grid Strainer Assembly with Overflow in Polished Chrome
1-1/4 in. Metal Grid Strainer Assembly with Overflow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Color Finish Name:
- Chrome
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Tailpiece Length:
- 8-1/2 in