8-1/2 in. Touch Down Bathroom Sink Drain in Oil Rubbed Bronze
8-1/2 in. Touch Down Bathroom Sink Drain in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Body Material:
- Brass
- Drain Opening:
- 2-1/4 in
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- ISO:
- No
- Tailpiece Length:
- 8-1/2 in
- Thread Type:
- UNEF