1-3/8 in. Centerset Cover Plate in Polished Chrome
1-3/8 in. Centerset Cover Plate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For single hole mount faucets.
- Covers mounting holes for 4" CC valve placement.
Documents
Specifications
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- Faucet Connection:
- NPSM
- Faucet Part Type:
- Cover Plate
- Fits Pipe Size:
- 1-3/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 6-5/16 in
- Material:
- Metal
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- Width:
- 2-3/8 in