DESCRIPTION

Danze Topanga™ 1.5 gpm Showerhead

DD460041

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Collection
Topanga™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3-1/2 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
ISO Specifications
No
Length
3 in
Material
Brass
Material Type
Polymer
NSF Certified
No
Number Of Jets
40
Showerhead Function
Single
Spray Type
Downpour
WaterSense Labeled
Yes
Width
3-9/16 in

Starting at
Call for Pricing
  • QUANTITY