• Cart

DESCRIPTION

  • 1.2gpm (4.5L/min) maximum flow rate @6psi
  • Laminar flow.
  • Single hole mount

Danze Antioch® 1-Hole Lavatory Faucet with Single Lever Handle

DD222522

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Collection
Antioch®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-7/8 in
Faucet Connection
UNEF
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
6-1/8 in
IAPMO Listed
Yes
ISO Specifications
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
2-5/8 in
Spout Reach
4-7/8 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/8 in

Starting at
$167.16
EACH
  • QUANTITY