DESCRIPTION

  • 1/2" - 14 NPS connection
  • Ceramic Disc Valve
  • Single hole mount with optional deck plate included
  • Solid brass pop-up drain assembly
  • Spout height: 6"
  • Spout length: 5 1/4"

Danze Aerial™ 1-Hole Lavatory Faucet with Single Lever Handle

DD225525

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Aerial™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
3-1/4 in
Spout Reach
4-15/16 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY