DESCRIPTION

  • Back-to-back installation feature.
  • Combination ½" copper sweat/IPS 4-port hook up.
  • Meets ASSE 116 requirements.

Danze 1-Hole Pressure Balancing Mixing Valve with Side Discharge Stop Brass

DD112500BT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
ASSE Standards
ASSE 116
CARB OTC LEED Compliant
No
CSA Certified
No
Cartridge Type
Washerless
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
End Connection 2
IPS
Handle Material
Acrylic
Handle Type
Knob
Height
5-7/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
Width
5-3/8 in

Starting at
$86.52
EACH
  • QUANTITY