DESCRIPTION

Danze Did-U-Wave™ 1-Hole Pull-Out Spray Electronic Kitchen Faucet with Single Lever Handle Snapback Technology

DD423607

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Did-U-Wave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-1/8 in
Spout Reach
8-1/8 in
Spout Swivel
300°
Spout Type
Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY