DESCRIPTION

Danze Opulence™ 1-Hole Pull-Out Spray Kitchen Faucet with Single Lever Handle

DD457714

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Opulence™
Color Finish
Antique Copper
Color Finish Category
Copper Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Side Spray
No
Spout Height
4-1/2 in
Spout Type
Pull Out
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY