DESCRIPTION

  • 1/2" copper sweat connection
  • Can be installed with either 1.5 GPM or 2.2 GPM single handle wall mount faucet trims
  • Ceramic Disc Valve
  • Mounting plate included

Danze Toobi™ 1-Hole Wallmount Valve Ceramic Disc With Mounting Plate

DD106900BT

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Toobi™
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$188.16
EACH
  • QUANTITY