DESCRIPTION

  • Mounting hardware included

Danze South Sea™ 10-1/25 in. Paper Holder

DD446426

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
South Sea™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-19/20 in
Height
1-87/100 in
Material
Brass
Width
10-1/25 in

Starting at
Call for Pricing
  • QUANTITY