DESCRIPTION

  • For single hole mount faucets.
  • Covers mounting holes for 8" CC valve placement.

Danze 10-1/4 in. Deck Plate in Brushed Nickel

DDA665051BN

Manufacturer Part #: DA665051BN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
End Connection 2
NPSM
Faucet Connection
NPSM
Faucet Part Type
Escutcheon
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
NSF Certified
Yes
NSF Specifications
NFS 372
Width
2-7/16 in

Print