10-1/4 in. Deck Plate in Brushed Nickel
10-1/4 in. Deck Plate in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covers mounting holes for 8" CC valve placement.
- For single hole mount faucets.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 10-1/4 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Width:
- 2-7/16 in