DESCRIPTION

  • Combination 1/2" copper sweat, 1/2" NPT threaded connectors for all ports
  • Fits all Danze® roman tub trims
  • Includes spout plug for pressure testing and plaster guard
  • Installs in decks up to 3"

Danze Roman Tub Rough-In Valve with Diverter for Hand Shower in Rough Brass

DD210000BT

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
CARB OTC LEED Compliant
No
CSA Certified
No
Cartridge Type
Ceramic Disc
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
NPT
IAPMO Listed
Yes
Material
Brass
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
$102.48
EACH
  • QUANTITY