1/2 in. Copper Sweat and IPS Pressure Balancing Valve

You last purchased this on
 
Gerber Plumbing

1/2 in. Copper Sweat and IPS Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

1/2 in. Copper Sweat and IPS Pressure Balancing Valve

  • Fast #
  • Part #DD112000T
  • Item #4131002
  • Manufacturer Part #D112000T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc valve provides a tight seal for drip free performance and ensures durability over time.
  • Combination 1/2" copper sweat/IPS 4-port hook up.
  • Back-to-back installation feature.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M, ASME A112.18.1
ASSE Standards:
ASSE 116
CSA Certified:
No
Cartridge Type:
Ceramic Disc
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connection 4:
Sweat
End Connections:
Sweat
Flow Rate:
2 gpm
Height:
6 in
IAPMO Listed -:
Yes
Material:
Brass
Number of Handles:
Single Handle
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
6-3/4 in