1/2 in. Drain with Cover (Less Overflow) and Grid Strainer in Antique Copper
1/2 in. Drain with Cover (Less Overflow) and Grid Strainer in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain opening: 1 1/2" or 1 5/8"
- Tailpiece: 1 1/4" OD Chrome Plated Brass
- Top diameter: 2 1/4"
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B125
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Tailpiece Length:
- 9-1/8 in