13 in. Curved Adjustable Shower Arm Brushed Nickel
13 in. Curved Adjustable Shower Arm Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4" diameter
- Solid brass construction, exposed pop-up drain without overflow
- 13" curved adjustable shower arm
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Material:
- Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No