DESCRIPTION

  • 15" right angle shower arm
  • Solid brass construction, exposed pop-up drain without overflow

Danze 15 in. Right Angle Shower Arm with Flange

DD481027

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connection 2
NPSM
Faucet Mount
Wall Mount
GSA Approved
No
Height
15 in
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Ceiling Mount
Length
15 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No

Starting at
$36.12
EACH
  • QUANTITY