DESCRIPTION

  • 18 gauge stainless steel
  • Bowl size: 13" x 5 9/16"
  • Without overflow

Danze Cobalt™ 18-3/4 x 14-1/2 in. Undercounter Bathroom Sink

DDC067250

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
Bowl Size Single Or Left
16-7/8 in x 12-5/8 in x 4-5/8 in
CSA Certified
CSA B45.1
Collection
Cobalt™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
18-3/4 in x 18-3/4 in x 14-1/2 in

Starting at
Call for Pricing
  • QUANTITY