DESCRIPTION

  • Mounting hardware included
  • Tempered glass shelving

Danze Sirius® 18 in. Glass Shelf

DD446134

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Sirius®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Glass Type
Tempered
Height
1-3/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
19-3/8 in
Material
Brass
Width
6 in

Starting at
$99.96
EACH
  • QUANTITY