DESCRIPTION

  • Matching faucet collection.
  • Metal construction to ensure quality and durability.
  • Mounting hardware included

Danze Parma™ 18 in. Towel Bar

DD446412

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Parma™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Height
1-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
$59.64
EACH
  • QUANTITY