• Cart

DESCRIPTION

  • Mounting hardware included

Danze South Sea™ 18 in. Towel Bar

DD446420

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
South Sea™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Length
18 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY