DESCRIPTION

  • Mounting hardware included for easy installation

Danze Lily™ 18 x 3-3/8 in. Towel Bar

DD444001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
Lily™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
2-1/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
20-1/4 in
Material
Brass
Width
3-3/8 in

Starting at
$82.32
EACH
  • QUANTITY