2-1/8 in. Bathroom Sink Drain in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

2-1/8 in. Bathroom Sink Drain in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

2-1/8 in. Bathroom Sink Drain in Brushed Nickel

  • Fast #
  • Part #GD495002BN
  • Item #2932761
  • Manufacturer Part #D495002BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rod and overflow
  • 1-1/4" tailpiece diameter with 1-1/2" diameter at sink gasket.
  • 1-1/2" metal pop-up drain
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
UNEF
End Connection 2:
UNEF
End Connections:
UNEF
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Grid Drain Material:
Brass
IAPMO Listed -:
Yes
NSF:
NFS 372
NSF Certified:
Yes
Overflow Included:
Yes
Strainer Diameter:
2-1/8 in
Tailpiece Style:
Straight