DESCRIPTION

  • 1/2" - 14 NPT connection
  • Cold water hook up
  • One hole installation
  • Spout reach: 22"
  • Two ceramic disc valves

Danze Opulence™ 2.2 gpm Double Lever Handle PVD Kitchen Pot

DD205057

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Opulence™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
3-3/16 in
Spout Reach
22 in
Spout Type
Articulated
Trim Only
No
WaterSense Labeled
No

Starting at
$358.68
EACH
  • QUANTITY

DOCUMENTS