DESCRIPTION

  • 3/8" compression
  • Cold water hook up
  • Includes 3" faucet riser tube
  • One hole installation
  • Spout height: 10"
  • Spout reach: 21"
  • Two ceramic disc valves

Danze Parma™ 2.2 gpm Single Lever Handle Deckmount Pot Filler Articulated Spout 3/8 in. Compression Connection

DD206558

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Parma™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Spout Height
13-11/16 in
Spout Reach
21 in
Spout Type
Articulated
Trim Only
No
WaterSense Labeled
No

Starting at
$399.0
EACH
  • QUANTITY